Zoro Homepage

Pallet Truck, 27" x 48", 5500 lb. Cap.

  • Mfr # 272776

  • Zoro # G6267453


product price: $836.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Load Capacity
5500 lb
Roller Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272776
Zoro #
G6267453
UPC #
678655667437
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Roller Dia.
3"
Fork Width
7 in
Fork Length
48in
Length
63 in
Depth
48 in

Details

Load Capacity
5500 lb
Item
Pallet Truck
Roller Material
Polyurethane/Nylon
Wheel Material
Polyurethane/Nylon
Steering Arc
180 Degrees
Fork Style
Standard
Handle Material
Rubber Coated
Weight
169 lb

Description

Pallet Truck, Nylon Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.