Zoro Homepage

Pallet Truck Adjusts, 16"-20" 36" Forks

  • Mfr # 272747

  • Zoro # G6276720


product price: $1,184.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
47 in
Overall Length
61 in
Overall Width
20 in
Load Capacity
5500 lb
Roller Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272747
Zoro #
G6276720
UPC #
678655682966
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
47 in
Overall Length
61 in
Overall Width
20 in
Fork Width
6 in
Roller Dia.
3"
Fork Length
36in
Depth
47 in
Length
49 in

Details

Load Capacity
5500 lb
Item
Adjustable Width Pallet Truck
Roller Material
Polyurethane
Wheel Material
Polyurethane
Weight
147.5 lb

Description

Adjustable Width Pallet Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.