Zoro Homepage

PLATFORM TRK: ALUM TREADPLATE CQ2448

  • Mfr # 273602

  • Zoro # G1371607


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Weight
36 lb
Depth
7 in
Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273602
Zoro #
G1371607
UPC #
678655671281
Country of Origin
China

Dimensions

Depth
7 in
Length
51 in

Details

Item
Platform Trk,Alum Treadplate Cq2448
Weight
36 lb

Description

Platform Trk,Alum Treadplate Cq2448

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.