Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade 4" L x .125" W x 2" H

  • Mfr # DRM1026

  • Zoro # G106625487


product price: $33.65
/ea

Key Features

Material
Steel
Color
Black
Handle Width
.125"
Height
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRM1026
Zoro #
G106625487
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Width
.125"
Height
2"

Details

Material
Steel
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.