Zoro Homepage

Scale Pallet Truck, SPT22

  • Mfr # 272938

  • Zoro # G1371275


product price: $2,751.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
44-1/4 in
Overall Length
62-1/2 in
Overall Width
22-1/2 in
Load Capacity
5000 lb
Fork Length
47-1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272938
Zoro #
G1371275
UPC #
678655668526
Country of Origin
China

Dimensions

Overall Height
44-1/4 in
Overall Length
62-1/2 in
Overall Width
22-1/2 in
Fork Length
47-1/2in
Fork Width
7 in
Roller Dia.
3"
Length
62.5 in
Depth
48.25 in

Details

Load Capacity
5000 lb
Item
Scale Pallet Truck
Roller Material
Polyurethane
Wheel Material
Polyurethane
Features
LED Display Scale; Metler-Toledo Hawk Scale/Sensor; Self-Contained Battery Charger; Three Position Hand Control; Pump
Steering Arc
205 Degrees
Includes
Replacement Battery Pack
Weight
314 lb

Description

Scale Pallet Truck,SPT22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.