Zoro Homepage

Scale Pallet Truck, SPT27

  • Mfr # 272936

  • Zoro # G1371223


product price: $2,420.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Load Capacity
5000 lb
Fork Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272936
Zoro #
G1371223
UPC #
678655668502
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Fork Width
7 in
Roller Dia.
3"
Fork Length
48in
Depth
51 in
Length
68 in

Details

Load Capacity
5000 lb
Item
Scale Pallet Truck
Steering Arc
205 Degrees
Features
LED Display Scale; Metler-Toledo Hawk Scale/Sensor; Self-Contained Battery Charger; Three Position Hand Control
Includes
Replacement Battery Pack
Roller Material
Polyurethane/Nylon
Wheel Material
Polyurethane/Nylon
Handle Material
Rubber Coated
Weight
336 lb

Description

Scale Pallet Truck,SPT27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.