Zoro Homepage
This item is Discontinued.
Wesco Stacker, 500 lb, 54 In Lift, 70-1/2 In H 260153

Stacker, 500 lb, 54 In Lift, 70-1/2 In H (Discontinued)

  • Mfr # 260153
  • Zoro # G3926027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260153
Zoro #
G3926027
UPC #
678655635252
Country of Origin
United States

Dimensions

Overall Height
70-1/2"
Overall Length
30"
Overall Width
20"
Lifting Height Forks Down
4-1/4"
Lifting Height Min.
4-1/4"
Rear Caster Dia.
5"
Lifting Height Max.
54"
Fork Width
3 in
Rear Wheel Dia.
5"
Fork Length
19 in
Front Wheel Dia.
5"

Details

Load Capacity
500 lb.
Item
Stacker
Base Legs Outside Dim.
20"
Powered By
Manual Hand Winch
Caster Wheel Type
(2) Rigid, (2) Swivel
Load Center
10"
Base Legs Inside Dim.
15-3/4"

Description

Load Capacity 500 lb, Fork Length 19 in, Fork Width 3 in, Overall Length 30 in, Overall Width 20 in, Load Center 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.