Zoro Homepage

Standard Deluxe Pallet Truck, 333406

  • Mfr # 272136

  • Zoro # G1370067


product price: $1,041.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
51 in
Overall Width
21 in
Load Capacity
5500 lb
Roller Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272136
Zoro #
G1370067
UPC #
678655626175
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
48 in
Overall Length
51 in
Overall Width
21 in
Roller Dia.
3"
Fork Width
6 in
Fork Length
36in
Length
51 in
Depth
48 in

Details

Load Capacity
5500 lb
Item
Deluxe Pallet Truck
Construction
Steel
Wheel Material
Polyurethane
Steering Arc
200 Degrees
Features
Overload Bypass; Adjustable Fork Tie Rods; Exit Rollers; Tapered Fork Tips
Roller Material
Polyurethane
Handle Material
Rubber Coated
Weight
143 lb

Description

Standard Deluxe Pallet Truck,333406

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.