Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Platform Truck

  • Mfr # 272269

  • Zoro # G1370523


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Length
51.5 in
Depth
2 in
Weight
115 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272269
Zoro #
G1370523
UPC #
678655664504
Country of Origin
China

Dimensions

Length
51.5 in
Depth
2 in

Details

Item
Steel Platform Truck
Weight
115 lb

Description

Steel Platform Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.