Zoro Homepage

Telescoping Handle Platform Truck

  • Mfr # 272262

  • Zoro # G1370496


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Depth
32 in
Weight
29.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272262
Zoro #
G1370496
UPC #
678655632008
Country of Origin
Taiwan, Province of China

Dimensions

Length
29 in
Depth
32 in

Details

Item
Telescoping Handle Platform Truck
Weight
29.3 lb

Description

Telescoping Handle Platform Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.