Zoro Homepage

Tilt Cart, TILT, HD1 BLK -12

  • Mfr # 272584

  • Zoro # G1370968


product price: $1,658.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Depth
41 in
Weight
108 lb
Length
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272584
Zoro #
G1370968
UPC #
678655684632
Country of Origin
China

Dimensions

Depth
41 in
Length
73 in

Details

Item
Tilt Cart,TILT,HD1 BLK -12
Weight
108 lb

Description

Tilt Cart,TILT,HD1 BLK -12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.