Zoro Homepage

Value Plastic Platform Trucks

  • Mfr # 272281

  • Zoro # G1370557


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
27.5 in
Depth
34.5 in
Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272281
Zoro #
G1370557
UPC #
678655664573
Country of Origin
China

Dimensions

Length
27.5 in
Depth
34.5 in

Details

Item
Value Plastic Platform Trucks
Weight
20 lb

Description

Value Plastic Platform Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.