Zoro Homepage

Vin Padding Long Channel L 60 In

  • Mfr # 108458

  • Zoro # G5267202


product price: $20.55
/ea

Key Features

Overall Length
60 in
Material
Rubber
Fits Brand
Wesco
Weight
1 lb
Compatible with Product Type
Vending Machine Hand Truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108458
Zoro #
G5267202
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in

Details

Material
Rubber
Item
Vin Padding Long Channel L 60"
Fits Brand
Wesco
Weight
1 lb
Compatible with Product Type
Vending Machine Hand Truck
Compatible Mfr. Model Number
WRV-66

Description

Vin Padding Long Channel L 60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.