Zoro Homepage

Wheel, 10x2 1/2 In, Mold On Rubber

  • Mfr # 150596

  • Zoro # G2241705


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Hub Type
Cast Iron
Hub Length
2-3/4"
Fits Axle Dia.
1"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150596
Zoro #
G2241705
UPC #
678655633821
Country of Origin
Taiwan, Province of China

Dimensions

Hub Length
2-3/4"
Fits Axle Dia.
1"
Wheel Dia.
10"
Wheel Width
2-1/2"
Bore Dia.
1"
Outside Diameter
10 in

Details

Item
Mold On Rubber Wheel
Hub Type
Cast Iron
Caster Wheel/Tread Material
Rubber
Load Rating
800 lb.
Wheel Bearings
Roller
Type
Cast-Iron Hub 10 x 2-1/2 in
Material
Rubber
Load Capacity
800 lb
Caster Wheel Bearings
Roller
Weight
13.75 lb
Compatible Mfr. Model Number
240005-240082, 240009-240083

Description

Mold-On Rubber Wheel, Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.