Zoro Homepage

Wheel, 8x2 In, Mold On Rubber

  • Mfr # 150120

  • Zoro # G2725615


product price: $48.19
/ea

Key Features

Hub Type
Cast Iron
Hub Length
2-3/16"
Fits Axle Dia.
3/4"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150120
Zoro #
G2725615
UPC #
678655633814
Country of Origin
Taiwan, Province of China

Dimensions

Hub Length
2-3/16"
Fits Axle Dia.
3/4"
Wheel Dia.
8"
Wheel Width
2"
Bore Dia.
3/4"
Outside Diameter
8 in

Details

Item
Mold On Rubber Wheel
Hub Type
Cast Iron
Caster Wheel/Tread Material
Rubber
Load Rating
600 lb.
Wheel Bearings
Roller
Type
Cast Iron Hub 8 x 2 in
Load Capacity
600 lb
Caster Wheel Bearings
Roller
Material
Rubber
Compatible Mfr. Model Number
WRV-66
Weight
6.25 lb
Compatible with Product Type
Vending Machine Hand Truck

Description

Mold On Rubber Wheel, Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.