Zoro Homepage

Wire Caged Platform Truck

  • Mfr # 270456

  • Zoro # G1369857


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Weight
66 lb
Length
35 in
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270456
Zoro #
G1369857
UPC #
678655632190
Country of Origin
Taiwan, Province of China

Dimensions

Length
35 in
Depth
36 in

Details

Item
Wire Caged Platform Truck
Weight
66 lb

Description

Wire Caged Platform Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.