Shop WESCO
Create Account
XT-CL-GW-EM All LED Exit Emergency Light Combo Green Letters
- Mfr # XT-CL-GW-EM
- Zoro # G604016909
product price:
$
81.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT-CL-GW-EM
- Zoro #
- G604016909
- UPC #
- 845060041934
- Country of Origin
- China
Description
Specifications
- High-impact thermo-plastic LED exit and emergency light
- Even illumination across the face without LED imaging
- Energy-efficient LED panel
- Two fully adjustable 1-watt glare-fee LED heads for safe egress
- 120/277 volt operation (20-40°C)
- Top canopy included for ceiling installation
- EZ snap-out left or right arrow knock outs
- 6V maintenance-free sealed Ni-Cad rechargeable battery for long life
- Low profile compact design
- 90-minute rated with push style test switch and red indicator light All LED Exit
- Universal exit: single or double face - wall back) or Emergency ceiling mount Light
- Mounting accessories included
- UL-listed for damp locations, meets UL924, NFPA 101 Life Safety Code
- Letters - Green
- Number of Faceplates - Universal Single/Double
- Faceplate - White
- Voltage - 120/277
- Watts - 3.8W
- Battery - Ni-Cad
- Customize - Black Housing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.