Shop WESCO
Create Account
XT-RW-EM LED Exit Sign Red Letter - White Housing
- Mfr # XT-RW-EM
- Zoro # G003914394
product price:Â
$
64.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XT-RW-EM
- Zoro #
- G003914394
- UPC #
- 845060027440
- Country of Origin
- China
Description
Specifications
- High impact thermoplastic LED exit with emergency battery backup
- Energy efficient LED panel
- 120/277-volt operation
- Universal canopy for side or top mounting on wall or ceiling
- Easy snap-out left or right arrows
- 4.8V maintenance-free Ni-Cad battery for long life
- Low profile compact design
- 90-minute rated with push style test switch and red indicator light
- Universal exit: single or double face - wall or ceiling mount
- Mounting accessories included
- UL-listed for damp locations, meets UL924, NFPA 101 Life Safety Code
- Letters - Red
- Number of faceplates - Universal Single/Double
- Faceplate - White
- Voltage - 120/277
- Watts - 3.2W
- Battery - Ni-Cad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.