Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2/14 in Slotted Machine Screw, Plain Steel

  • Mfr # 0210XN

  • Zoro # G0182246


product price: $12.15
/ea

Key Features

Slotted Drive
System of Measurement
Inch
Fastener Length
2/14 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0210XN
Zoro #
G0182246
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
2/14 in

Details

System of Measurement
Inch
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Extra Thick Door Screw Pack Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.