
Brady Lever Privacy Lock with Adjustable Latch and Full Lip Strike Matte Black Finish (Discontinued)
- Mfr # 007109292FR20
- Zoro # G615503030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
007109292FR20
Zoro #
G615503030
UPC #
048899400426
Country of Origin
China
Dimensions
Handle Length
6 in
Width
3.2 in
Details
Finish
Matte Black
Series
Transitional Series
Color
Matte Black
Material
Zinc
Description
If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.