Zoro Homepage

Brookside Single Cylinder Handleset with Mesa Knob Trim with Adjustable Latch and Round Corner

  • Mfr # 02880-N4NFR2D

  • Zoro # G615568428


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Nickel
Material
Zinc
Series
Transitional Series
Color
Satin Nickel
Length (In.)
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02880-N4NFR2D
Zoro #
G615568428
UPC #
048899011752
Country of Origin
China

Dimensions

Length (In.)
1.6 in
Width (In.)
6.6 in

Details

Lockset Finish
Satin Nickel
Material
Zinc
Series
Transitional Series
Color
Satin Nickel

Description

If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.. Brookside Single Cylinder Handleset with Mesa Knob Trim with Adjustable Latch and Round Corner Strikes Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.