
Colonial Panic Proof Entry Handleset with Impresa Knob Trim Antique Brass Finish
Mfr # 01411-AIASL2D
Zoro # G615503283
product price:Â $382.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Series
Traditionale Series
Handle Length
13.3 in
Color
Antique Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
01411-AIASL2D
Zoro #
G615503283
UPC #
48899062211
Country of Origin
China
Dimensions
Handle Length
13.3 in
Width
5 in
Height
3.6 in
Details
Finish
Antique Brass
Series
Traditionale Series
Color
Antique Brass
Material
Brass
Description
If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.