Zoro Homepage

Deadbolt, Cylindrical, Residential

  • Mfr # 00271-N-NFR22

  • Zoro # G7691638


product price: $17.55
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
Reliant
For Door Thickness
1-3/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00271-N-NFR22
Zoro #
G7691638
UPC #
048899040028
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 2 in
Throw Length
3/4 in
Faceplate Dimensions
1 in x 2-1/4 in

Description

Deadbolt, Cylindrical, Residential, Lockset Grade 2, Series Reliant, Lockset Finish Satin Nickel, Keyway Type Weslock, Key Type Keyed Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 2 in, For Use With Exterior Doors, Includes Hardware, Material Zinc, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Round Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.