Zoro Homepage
This item is Discontinued.
Weslock Deadbolt, Cylindrical, Residential 00371-N-NSL23

Deadbolt, Cylindrical, Residential (Discontinued)

  • Mfr # 00371-N-NSL23
  • Zoro # G7692030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00371-N-NSL23
Zoro #
G7692030
UPC #
048899820040
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 2 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
Traditionale
Lockset Finish
Satin Nickel
Keyway Type
Weslock
Key Type
Keyed Different
ADA Compliant
No
Lockset Fire Rating
Not Rated
Item
Deadbolt
Cylinder
Single
Number of Keys
2
For Use With
Exterior Doors
Includes
Hardware
Ligature Resistant
No
Strike Dim.
1 in x 2-1/4 in
Mortise/Cylindrical
Cylindrical
Security Type
Medium-Duty
Pins
5
Backset
2-3/8 in or 2-3/4 in
Strike
Round Corner
Material
Brass
Hardware
Included
Finish
Satin Nickel

Description

Deadbolt, Cylindrical, Residential, Lockset Grade 2, Series Traditionale, Lockset Finish Satin Nickel, Keyway Type Weslock, Key Type Keyed Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 2 in, For Use With Exterior Doors, Includes Hardware, Material Brass, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Round Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.