Zoro Homepage
This item is Discontinued.
Weslock Deadbolt, Cylindrical, Residential 00671-1-1SL23

Deadbolt, Cylindrical, Residential (Discontinued)

  • Mfr # 00671-1-1SL23
  • Zoro # G7691890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00671-1-1SL23
Zoro #
G7691890
UPC #
048899220062
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 2 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
Traditionale
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Weslock
Key Type
Keyed Different
ADA Compliant
No
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Includes
Hardware
Backset
2-3/8 in or 2-3/4 in
Cylinder
Single
Item
Deadbolt
Strike Dim.
1 in x 2-1/4 in
Strike
Round Corner
Material
Brass
Pins
5
Ligature Resistant
No
Lockset Fire Rating
Not Rated
For Use With
Exterior Doors
Security Type
Medium-Duty
Hardware
Included

Description

Deadbolt, Cylindrical, Residential, Lockset Grade 2, Series Traditionale, Lockset Finish Oil Rubbed Bronze, Keyway Type Weslock, Key Type Keyed Different, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 2 in, For Use With Exterior Doors, Includes Hardware, Material Brass, Number of Keys 2, Pins 5, Security Type Medium-Duty, Strike Round Corner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.