Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Thick Door Kit Black 2.25"

  • Mfr # 00915X2

  • Zoro # G2173821


product price: $10.55
/ea

Key Features

Finish
Black
Material
Brass
Size
2.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00915X2
Zoro #
G2173821
UPC #
-
Country of Origin
China

Dimensions

Size
2.25"

Details

Item
Extra Thick Door Kit Black 2.25"
Finish
Black
Material
Brass

Description

Extra Thick Door Kit Black 2.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.