
Impresa Entry Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish
Mfr # 00640ININSL23
Zoro # G215503294
product price:Â $54.29
/eaKey Features
Lockset Finish
Satin Nickel
Width
3.6 in
Series
Traditionale Series
Height
2.8 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00640ININSL23
Zoro #
G215503294
UPC #
48899270432
Country of Origin
China
Dimensions
Width
3.6 in
Height
2.8 in
Length
6.2 in
Details
Lockset Finish
Satin Nickel
Series
Traditionale Series
Material
Brass
Color
Satin Nickel
Description
If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.