Impresa Woodward Interior SGL CYL Handleset Trim Black
Mfr # 06200--I2SL20
Zoro # G2174695
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Weslock
Strike Type
Round Corner
Includes
Latch
Location Type
Interior
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06200--I2SL20
Zoro #
G2174695
UPC #
-
Country of Origin
China
Details
Keyway Type
Weslock
Item
Impresa Woodward Interior SGL CYL Handle
Strike Type
Round Corner
Includes
Latch
Location Type
Interior
Finish
Black
Color
Black
Function
Single Cylinder
Product Type
Trim
Description
Item Impresa Woodward Interior SGL CYL Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.