Knob Lockset, Entrance, Knob, Grade 2

  • Mfr # 01740I1I1SL23

  • Zoro # G7692128


product price: $54.73
/ea

Key Features

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance/Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01740I1I1SL23
Zoro #
G7692128
UPC #
048899881065
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance/Office
Keyway Type
Weslock
Key Type
Keyed Different
Series
Impresa Premiere
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Ligature Resistant
No
Style
Knob
For Use With
Exterior Doors
Number of Keys
2
Standards
ANSI
Lockset Performance Strength
Light Duty
Item
Knob Lockset
Strike Type
Round Corner Full Lip Strike
Strike Dim.
1-1/4 in x 2-1/4 in
ADA Compliant
No
Knob Material
Zinc
Location Type
Residential
Pins
5
Includes
Mounting hardware
Lockset Fire Rating
Not Rated
Keying
Yes

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type Weslock, Key Type Keyed Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Exterior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.