Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Half Dummy, Knob, Grade 2

  • Mfr # 00605I1--0020

  • Zoro # G7691708


product price: $13.99
/ea

Key Features

Lockset Function
Half Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in and 1-3/4 in
Series
Impresa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00605I1--0020
Zoro #
G7691708
UPC #
048899230610
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Item
Knob Lockset
Lockset Function
Half Dummy
Lockset Grade
2
Keyway Type
None
Series
Impresa
Electrical/Mechanical
Mechanical
Strike Type
None
Lockset Handle Type
Knob
Number of Keys
0
Key Material
Nickel Silver
Ligature Resistant
No
Style
Knob
Pins
0
Knob Material
Zinc
Key Type
Not Keyed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Includes
Mounting hardware
Location Type
Residential
Lockset Finish
Oil Rubbed Bronze
Mortise / Cylindrical
Cylindrical
For Use With
Interior Doors
Lockset Performance Strength
Light Duty
Standards
ANSI
Keying
No

Description

Mechanical, Knob, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.