Zoro Homepage
This item is Discontinued.
Weslock Knob Lockset, Half Dummy, Knob, Grade 3 00205G1--0020

Knob Lockset, Half Dummy, Knob, Grade 3 (Discontinued)

  • Mfr # 00205G1--0020
  • Zoro # G7692170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00205G1--0020
Zoro #
G7692170
UPC #
048899043012
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 2 in

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Half Dummy
Keyway Type
None
Key Type
Not Keyed
Series
Hudson
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Standards
ANSI
For Use With
Interior Doors
Pins
0
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Light Duty
Number of Keys
0
Includes
Mounting hardware
Item
Knob Lockset
Strike Type
None
ADA Compliant
No
Location Type
Residential
Ligature Resistant
No
Style
Knob
Knob Material
Zinc

Description

Mechanical, Knob, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.