Zoro Homepage

Knob Lockset, Passage, Knob, Grade 2

  • Mfr # 01700I1I1SL20

  • Zoro # G7691811


product price: $43.15
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01700I1I1SL20
Zoro #
G7691811
UPC #
048899861067
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
Standards
ANSI
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Knob
Backset
2-3/8 in or 2-3/4 in
Ligature Resistant
No
Number of Keys
0
Strike Type
Round Corner Full Lip Strike
Strike Dim.
1-1/4 in x 2-1/4 in
Series
Impresa Premiere
Pins
0
Knob Material
Zinc
Location Type
Residential
Includes
Mounting hardware
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Lockset Performance Strength
Light Duty
Item
Knob Lockset
Key Material
Nickel Silver
Keying
No

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Knob Style, Oil Rubbed Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.