Lexington 1400 Series Panic Proof Entry with Interior Impresa Knob Oil Rubbed Bronze Finish
Mfr # 01441-1I1SL2D
Zoro # G615500879
product price:Â $382.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Oil Rubbed Bronze
Material
Brass
Series
Traditionale Series
Width (In.)
7 in
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01441-1I1SL2D
Zoro #
G615500879
UPC #
48899640068
Country of Origin
China
Dimensions
Width (In.)
7 in
Length (In.)
16.8 in
Details
Lockset Finish
Oil Rubbed Bronze
Material
Brass
Series
Traditionale Series
Color
Oil Rubbed Bronze
Description
If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.