LH Bordeau Interior Interconnected Handleset Trim Stanford ORB
Mfr # L6404--U1SL20
Zoro # G0187234
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Weslock
Includes
Latch
Finish
Oil Rubbed Bronze
Features
Left Hand
Location Type
Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L6404--U1SL20
Zoro #
G0187234
UPC #
-
Country of Origin
China
Details
Keyway Type
Weslock
Item
LH Bordeau Interior Interconnected Handl
Includes
Latch
Finish
Oil Rubbed Bronze
Features
Left Hand
Location Type
Interior
Strike Type
Round Corner
Product Type
Trim
Description
Item LH Bordeau Interior Interconnected Handl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.