
LH Bordeau Interior Interconnected Handleset Trim Stanford SN
Mfr # L6404--UNSL20
Zoro # G0187329
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Weslock
Strike Type
Round Corner
Features
Left Hand
Location Type
Interior
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L6404--UNSL20
Zoro #
G0187329
UPC #
-
Country of Origin
China
Details
Keyway Type
Weslock
Item
LH Bordeau Interior Interconnected Handl
Strike Type
Round Corner
Features
Left Hand
Location Type
Interior
Includes
Latch
Finish
Satin Nickel
Product Type
Trim
Description
Item LH Bordeau Interior Interconnected Handl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.