
LH Bordeau Interior SGL CYL Handleset Trim Bright Brass
Mfr # L2100--U3SL20
Zoro # G2176280
product price: $55.69
/eaKey Features
Keyway Type
Weslock
Strike Type
Round Corner
Includes
Latch
Features
Left Hand
Location Type
Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L2100--U3SL20
Zoro #
G2176280
UPC #
-
Country of Origin
China
Details
Keyway Type
Weslock
Item
LH Bordeau Interior SGL CYL Handleset Tr
Strike Type
Round Corner
Includes
Latch
Features
Left Hand
Location Type
Interior
Finish
Bright Brass
Function
Single Cylinder
Product Type
Trim
Description
Item LH Bordeau Interior SGL CYL Handleset Tr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.