LH Bordeau Interior SGL CYL Handleset Trim Stanford ORB

  • Mfr # L6400--U1SL20

  • Zoro # G0187259


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Keyway Type
Weslock
Location Type
Interior
Strike Type
Round Corner
Includes
Latch
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L6400--U1SL20
Zoro #
G0187259
UPC #
-
Country of Origin
China

Details

Keyway Type
Weslock
Item
LH Bordeau Interior SGL CYL Handleset Tr
Location Type
Interior
Strike Type
Round Corner
Includes
Latch
Finish
Oil Rubbed Bronze
Features
Left Hand
Function
Single Cylinder
Product Type
Trim

Description

Item LH Bordeau Interior SGL CYL Handleset Tr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.