Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1 x Slotted Machine Screw, Plain Steel

  • Mfr # 13913XM1

  • Zoro # G2179099


product price: $1.49
/ea
Sold in multiples of 8 for $11.92

Key Features

Slotted Drive
System of Measurement
Metric
Thread Size
M1
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13913XM1
Zoro #
G2179099
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M1

Details

System of Measurement
Metric
Drive
Slotted
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Screw Pack for 700 Series Oil Rubbed Bro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.