Philtower Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Brass Finish

  • Mfr # 007007474FR20

  • Zoro # G015500738


product price: $56.59
/ea

Key Features

Series
Transitional Series
Finish
Satin Brass
Width
5.8 in
Depth
2.8 in
Color
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007007474FR20
Zoro #
G015500738
UPC #
048899032733
Country of Origin
China

Dimensions

Width
5.8 in
Depth
2.8 in
Length
7 in
Size
2-9/16" square diameter with 2-1/2" projection and 4-3/8" lever length

Details

Series
Transitional Series
Finish
Satin Brass
Color
Satin Brass
Material
Zinc

Description

If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.