
Pocket Door Lock, Steel, Brown
Mfr # 00627X1X1
Zoro # G7692268
product price: $24.99
/eaKey Features
Color
Brown
Finish
Oil Rubbed Bronze
Material
Steel
Type
Sliding Door
Mounting
Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00627X1X1
Zoro #
G7692268
UPC #
048899115160
Country of Origin
China
Dimensions
Height (In.)
2 1/8 in
Width (In.)
2-3/8 to 2-3/4
Length (In.)
2 1/8 in
Details
Item
Pocket Door Lock
Color
Brown
Finish
Oil Rubbed Bronze
Material
Steel
Type
Sliding Door
Mounting
Bore
Includes
Hardware
Requires
Door
Mounting Type
Notch
Hardware
Included
Number of Wheels
0
Construction
Steel
For Use With
Interior Sliding Doors Where a Privacy Locking Function
Description
Pocket Door Lock, Sliding Door, Steel, Brown, Oil Rubbed Bronze Finish, Length (In.) 2 1/8 in, Height (In.) 2 1/8 in, Width (In.) 2-3/8 to 2-3/4, Bore Mounting, Number of Wheels 0, Steel, Hardware Included, Requires Door, For Use With Passage Pocket, Sliding Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.