Zoro Homepage

Pocket Door Lock, Steel, Brown

  • Mfr # 00677X1X1

  • Zoro # G7692119


product price: $28.49
/ea

Key Features

Color
Brown
Finish
Oil Rubbed Bronze
Material
Steel
Mounting
Bore
For Use With
Interior Sliding Doors Where a Privacy Locking Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00677X1X1
Zoro #
G7692119
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2 1/8 in
Width (In.)
2-3/8 to 2-3/4
Length (In.)
2 1/8 in

Details

Item
Pocket Door Lock
Color
Brown
Finish
Oil Rubbed Bronze
Material
Steel
Mounting
Bore
For Use With
Interior Sliding Doors Where a Privacy Locking Function
Hardware
Included
Mounting Type
Notch
Construction
Steel
Requires
Door
Number of Wheels
0
Type
Sliding Door
Includes
Hardware

Description

Pocket Door Lock, Sliding Door, Steel, Brown, Oil Rubbed Bronze Finish, Length (In.) 2 1/8 in, Height (In.) 2 1/8 in, Width (In.) 2-3/8 to 2-3/4, Bore Mounting, Number of Wheels 0, Steel, Hardware Included, Requires Door, For Use With Privacy Function, Sliding Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.