RH Bordeau SGL CYL Handleset Trim Mansion or Philbrook Black

  • Mfr # R6600--U2SL20

  • Zoro # G2177960


product price:  $79.49
/ea
Free Shipping & Returns

Key Features

Keyway Type
Weslock
Features
Right Hand
Finish
Black
Includes
Latch
Strike Type
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R6600--U2SL20
Zoro #
G2177960
UPC #
-
Country of Origin
China

Details

Keyway Type
Weslock
Item
RH Bordeau SGL CYL Handleset Trim Mansio
Features
Right Hand
Finish
Black
Includes
Latch
Strike Type
Round Corner
Function
Single Cylinder
Color
Black
Product Type
Trim

Description

Item RH Bordeau SGL CYL Handleset Trim Mansio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.