
RH Carlow Square Entry Lock ADJ Latch Full Lip Strike Black
Mfr # R7340H2H2SL23
Zoro # G0191039
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Weslock
Finish
Black
Strike Type
Full Lip Strike
Features
Right Hand
Includes
Latch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R7340H2H2SL23
Zoro #
G0191039
UPC #
-
Country of Origin
China
Details
Keyway Type
Weslock
Item
RH Carlow Square Entry Lock ADJ Latch Fu
Finish
Black
Strike Type
Full Lip Strike
Features
Right Hand
Includes
Latch
Color
Black
Function
Entry
Product Type
Lock
Description
Item RH Carlow Square Entry Lock ADJ Latch Fu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.