
Right Hand Bordeau Entry Lock ADJ Latch and Full Lip Strike Black
Mfr # R0640U2U2SL23
Zoro # G2178301
product price: $84.25
/ea
Free Shipping & Returns
Key Features
Keyway Type
Weslock
Finish
Black
Includes
Latch
Strike Type
Full Lip Strike
Features
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R0640U2U2SL23
Zoro #
G2178301
UPC #
-
Country of Origin
China
Details
Keyway Type
Weslock
Item
Right Hand Bordeau Entry Lock ADJ Latch
Finish
Black
Includes
Latch
Strike Type
Full Lip Strike
Features
Right Hand
Color
Black
Function
Entry
Product Type
Lock
Description
Item Right Hand Bordeau Entry Lock ADJ Latch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.