Unigard Premiere Interconnected Entry with Bordeau Lever with 2-3/8in Latch and Round Corner
Mfr # 01501UAUASL2D
Zoro # G715500878
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Antique Brass
Series
Traditionale Series
Material
Brass
Length
9.5 in
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01501UAUASL2D
Zoro #
G715500878
UPC #
48899151014
Country of Origin
China
Dimensions
Length
9.5 in
Height
4.7 in
Width
9.5 in
Details
Lockset Finish
Antique Brass
Series
Traditionale Series
Material
Brass
Color
Antique Brass
Description
If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.. Unigard Premiere Interconnected Entry with Bordeau Lever with 2-3/8in Latch and Round Corner Strikes Antique Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.