Utica Lever Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and

  • Mfr # 066213N3NSL2D

  • Zoro # G915500784


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Series
Transitional Series
Finish
Satin Nickel
Material
Zinc
Length
13.7 in
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
066213N3NSL2D
Zoro #
G915500784
UPC #
048899011905
Country of Origin
China

Dimensions

Length
13.7 in
Depth
3 in
Size
11" length x 2.8" width with a 2.5" projection
Width
6.7 in

Details

Series
Transitional Series
Finish
Satin Nickel
Material
Zinc
Color
Satin Nickel

Description

If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.. Utica Lever Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and Round Corner Strikes Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products