Utica Lever Passage Lock with Adjustable Latch and Full Lip Strike Satin Nickel Finish

  • Mfr # 007003N3NFR20

  • Zoro # G811112005


product price: $38.19
/ea

Key Features

Required Door Thickness
1-3/8, 1-1/2 , 1-5/8, and 1-3/4 in
Finish
Satin Nickel
Length
4-7/8 in
Material
Zinc
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
007003N3NFR20
Zoro #
G811112005
UPC #
048899400716
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8, 1-1/2 , 1-5/8, and 1-3/4 in
Length
4-7/8 in
Diameter
2-7/16 in

Details

Finish
Satin Nickel
Material
Zinc
Item
Lever Passage Lock
Shape
Square
Features
Exceeds ANSI Grade 3 Lock Standards

Description

If security, safety, and style are important to you, then Weslock is your choice for quality hardware for your home. Not only are Weslock door handle and deadbolt products strong and long lasting, but they also offer a beautiful aesthetic for your home. With designs that enhance the look and feel of your home and details, such as concealed installation screws, that merge function and form, Weslock offers a product unmatched by the competition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.