This item is Discontinued.

West Chester Protective Gear 13" Chemical Resistant Gloves, Nitrile, 3XL, 12PK 33418/XXXL

13" Chemical Resistant Gloves, Nitrile, 3XL, 12PK (Discontinued)

  • Mfr # 33418/XXXL
  • Zoro # G3037878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33418/XXXL
Zoro #
G3037878
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
3XL
Glove Size
3XL
Glove Length
13"
Glove Thickness
15 mil
Length
13"

Details

Item
Chemical Resistant Gloves
Color
Green
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers

Description

Chemical Glove, Nitrile, Palm and Fingers, 15 mil, 13 in, Cuff Regular, Lining Flock, Glove Size 3XL, Color Green, Unsupported, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.