Zoro Homepage

Disposable Gloves, 5 mil Palm, Latex, XL, White

  • Mfr # B22011-XL

  • Zoro # G407389958


product price: $20.15
/ea

Key Features

Color
White
Material
Latex
Palm Thickness
5 mil
Latex-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22011-XL
Zoro #
G407389958
UPC #
662909011282
Country of Origin
Thailand

Dimensions

Size
XL
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
No

Description

WEST CHESTER , 5 mil Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.