Zoro Homepage

35Ml Pvc Over Polyester 48" Raincoat - Yellow

  • Mfr # 4148/XXL

  • Zoro # G9274510


product price: $13.75
/ea

Key Features

Color
Yellow
Material
Polyester; PVC
Closure Type
Snap
Length
48 in
Features
Cape Vented Back; Corduroy Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4148/XXL
Zoro #
G9274510
UPC #
662909414854
Country of Origin
China

Dimensions

Size
2XL
Length
48 in

Details

Color
Yellow
Material
Polyester; PVC
Closure Type
Snap
Features
Cape Vented Back; Corduroy Collar
Hood Style
Detachable
Resists
Water
Number of Pockets
2
Number of Outside Pockets
2

Description

West Chester Premium 35 Mil Rainwear - 3 Pc Suits, 48" & 60" Coats, As Well As Accessories; 35ml PVC over Polyester 48" Raincoat - Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.